Zoro Homepage

True 190CW8015B Replacement Caster

  • Mfr # TRU-SCC-C0020120ZN-POL01(KK)

  • Zoro # G711353720


product price: $41.99
/ea

Key Features

Wheel/Tread Material
Solid Polyolefin
Mounting Height
2-13/16 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
70D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRU-SCC-C0020120ZN-POL01(KK)
Zoro #
G711353720
UPC #
734005218459
Country of Origin
United States

Dimensions

Mounting Height
2-13/16 in

Details

Wheel/Tread Material
Solid Polyolefin
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
70D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
300 lbs.
Operating Temperature Range
-45 degrees F to 180 degrees F

Description

When searching for a reliable and durable solution to your True replacement caster needs, consider Service Caster low profile top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance True replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on True stationary units. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.