
Vulcan 901CSTSTDBL Replacement Caster Set with Brakes, 4PK
Mfr # VUL-SCC-30CS620-PHR-TLB-2-R-2
Zoro # G411353754
product price: $203.99
/pk 4, $51.00/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Phenolic
Caster Brake Type
2 casters with top lock brakes
Mounting Height
7-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VUL-SCC-30CS620-PHR-TLB-2-R-2
Zoro #
G411353754
UPC #
734005217919
Country of Origin
United States
Dimensions
Mounting Height
7-1/2 in
Details
Wheel/Tread Material
Phenolic
Caster Brake Type
2 casters with top lock brakes
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
Features
2 casters with top lock brakes
Frame Finish
Bright Zinc Plated Finish
Load Capacity
3600 lbs.
Operating Temperature Range
-50 degrees F to 250 degrees F
Description
Listing is for two 2 swivel with top locking brakes and two 2 rigid Service Caster Series #30 casters with 6'' diameter polyurethane wheels capable of supporting 900 lbs. per caster. 901CSTSTDBL replacement part fits Vulcan VC4 or VC5 series double deck convection oven. When searching for a reliable and durable solution to your Vulcan replacement caster needs, consider Service Caster's Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. These versatile casters are ideal for a wide range of applications, but are commonly used on Vulcan VC4 or VC5 series double deck convection oven. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.