
Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Travertine Marble
Mfr # CBDRT3MBSS
Zoro # G700914765
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Length
13
Width
10.75
Height
22.5
Weight
5.72
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBDRT3MBSS
Zoro #
G700914765
UPC #
717996613274
Country of Origin
Taiwan, Province of China
Dimensions
Length
13
Width
10.75
Height
22.5
Details
Weight
5.72
Description
Our Elite Stainless Steel Cold Beverage Dispensers are constructed of high-quality stainless steel and BPA-free Tritan plastic. Each dispenser includes our new SSSPIGPS polished stainless steel spigot, adding an extra element of sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.