Shop SERVICE IDEAS
See all product information
Create Account
Modern Edge 11 in. x 5 in. Cocktail Serving Tray in Black Onyx
- Mfr # TRMEF115BX
- Zoro # G122935843
product price:Â
$
55.99
/ea
Key Features
Overall Width
11.25 in
Color
Black
Material
Stainless Steel
Overall Height (In.)
5.35 in
Overall Length (In.)
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRMEF115BX
- Zoro #
- G122935843
- UPC #
- 717996633647
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 11.25 in
- Overall Height (In.)
- 5.35 in
- Overall Length (In.)
- 0.625 in
Details
- Color
- Black
- Material
- Stainless Steel
Description
The Modern Edge 11 in. x 5 in. Cocktail Serving Tray in Black Onyx offers bold, modern appeal for contemporary hospitality service. Its high-polished Black Onyx finish, part of the Metallic Elements Collection, enhances plated items and drinkware with dramatic contrast. Designed for appetizers and cocktail pairings, this compact tray features a removable non-slip insert, is stackable for storage, and dishwasher safe for easy cleanup in busy foodservice environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.