Non-Slip Removable Insert 14 in. Medium Round Serving Tray in Polished Stainless
- Mfr # TR1412RIPS
- Zoro # G322935865
product price:Â
$
60.79
/ea
Key Features
Overall Width
13.75 in
Color
Polished
Material
Stainless Steel
Overall Length (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR1412RIPS
- Zoro #
- G322935865
- UPC #
- 717996631797
- Country of Origin
- Taiwan, Province of China
- Color
- Polished
- Material
- Stainless Steel
Dimensions
- Overall Width
- 13.75 in
- Overall Height (In.)
- 13.75 in
- Overall Length (In.)
- 1 in
Description
Sized for versatility, the Medium Non-Slip Removable Insert Tray in Polished Stainless Steel offers a sleek, reflective surface that enhances food and drink presentation. Measuring 14 inches in outer diameter with a 12-inch inner surface, it features a removable rubber insert for secure transport of glassware and plates. The high-polish finish adds elegance to bars, buffets, and fine dining. Stackable for efficient storage, and dishwasher safe to maintain its gleam through repeated use in fast-paced environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.