Modern Edge 11 in. x 5 in. Cocktail Serving Tray in Polished Stainless
- Mfr # TRMEF115
- Zoro # G922935838
product price:Â
$
44.65
/ea
Key Features
Overall Width
11-1/4 in
Color
Brushed
Material
Stainless Steel
Overall Length (In.)
0.625 in
Overall Height (In.)
5.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRMEF115
- Zoro #
- G922935838
- UPC #
- 717996633616
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed
- Material
- Stainless Steel
Dimensions
- Overall Width
- 11-1/4 in
- Overall Length (In.)
- 0.625 in
- Overall Height (In.)
- 5.35 in
Description
The Modern Edge 11 in. x 5 in. Cocktail Serving Tray in Polished Stainless adds a refined, minimalist accent to small-format presentations. Crafted from high-polished 18/8 stainless steel, this compact tray is ideal for beverage pairings, plated desserts, and passed hors d'oeuvres. A removable textured rubber insert provides a non-slip surface during service, and its stackable, dishwasher-safe design supports operational efficiency in any commercial setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.