Shop SERVICE IDEAS
See all product information
Create Account
Modern Edge 11 in. x 5 in. Cocktail Serving Tray in Rose Gold
- Mfr # TRMEF115RG
- Zoro # G622935848
product price:Â
$
55.99
/ea
Key Features
Overall Width
11.25 in
Color
Rose Gold
Material
Stainless Steel
Overall Length (In.)
0.625 in
Overall Height (In.)
5.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRMEF115RG
- Zoro #
- G622935848
- UPC #
- 717996633678
- Country of Origin
- Taiwan, Province of China
- Color
- Rose Gold
- Material
- Stainless Steel
Dimensions
- Overall Width
- 11.25 in
- Overall Length (In.)
- 0.625 in
- Overall Height (In.)
- 5.35 in
Description
Soft, warm, and eye-catching, the Modern Edge 11 in. x 5 in. Cocktail Serving Tray in Rose Gold brings a refined pop of color to upscale service. Its high-polished Rose Gold finish-part of the Metallic Elements Collection-enhances the beauty of plated appetizers, desserts, or beverage service. A removable textured rubber insert helps prevent slipping, while stackability and dishwasher-safe construction make it a functional favorite in any foodservice environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.