Modern Edge 11 in. x 5 in. Cocktail Serving Tray in Vintage Gold
- Mfr # TRMEF115VG
- Zoro # G722935854
product price:Â
$
55.99
/ea
Key Features
Overall Width
11-1/4 in
Color
Gold
Material
Stainless Steel
Overall Height (In.)
5.35 in
Overall Length (In.)
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRMEF115VG
- Zoro #
- G722935854
- UPC #
- 717996633715
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 11-1/4 in
- Overall Height (In.)
- 5.35 in
- Overall Length (In.)
- 0.625 in
Details
- Color
- Gold
- Material
- Stainless Steel
Description
Elevate presentation with the Modern Edge 11 in. x 5 in. Cocktail Serving Tray in Vintage Gold-an ideal choice for high-end dining, mixology service, or catered events. The warm-toned, high-polished Vintage Gold finish is part of the Metallic Elements Collection and pairs beautifully with appetizers, desserts, or drinks. The removable textured rubber insert adds security during transport, while the tray's dishwasher-safe and stackable design supports practical, everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.