Non-Slip Removable Insert 11 in. Small Round Serving Tray in Polished Stainless
- Mfr # TR119RIPS
- Zoro # G422935840
product price:Â
$
53.19
/ea
Key Features
Overall Width
11 in
Color
Polished
Material
Stainless Steel
Overall Length (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR119RIPS
- Zoro #
- G422935840
- UPC #
- 717996631766
- Country of Origin
- Taiwan, Province of China
- Color
- Polished
- Material
- Stainless Steel
Dimensions
- Overall Width
- 11 in
- Overall Height (In.)
- 11 in
- Overall Length (In.)
- 1 in
Description
The Small Non-Slip Removable Insert Tray in Polished Stainless Steel is crafted for reliable, stylish service in busy hospitality settings. Its 11-inch outer diameter and 9-inch inner surface provide compact yet functional space for coffee, cocktails, or desserts. The removable rubber insert adds a non-slip surface to prevent spills, while the brilliant mirror finish elevates any presentation. Stackable for efficient storage, this tray is ideal for table service and beverage rounds. Dishwasher safe for quick cleanup without compromising shine or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.