Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 0.6-Liter Stainless Vacuum Insulated Carafe, Push Button Lid in Polished Stainless
- Mfr # NIC06PSPB
- Zoro # G022935851
product price:Â
$
88.85
/ea
Key Features
Capacity
0.6 L
Material
Stainless Steel
Color
Polished
Width
4.25 in
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC06PSPB
- Zoro #
- G022935851
- UPC #
- 717996619467
- Country of Origin
- Taiwan, Province of China
- Capacity
- 0.6 L
- Material
- Stainless Steel
- Color
- Polished
Dimensions
- Width
- 4.25 in
- Length
- 7.5 in
- Height
- 5.75 in
Description
Engineered for precision and visual appeal, the Nicollet Series 0.6-liter carafe in Polished Stainless offers controlled pouring in a sleek, professional form. The polished stainless body with refined accents pairs with stainless vacuum insulation to preserve beverage freshness for up to 6 hours. A push-button lid provides spill-resistant, controlled dispensing and is best suited for coffee and tea service with non-dairy beverages, making it a smart choice for hotels, hospitality settings, meetings, and buffets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.