Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 0.6-Liter Stainless Vacuum Insulated Carafe with Push Button Lid in Radiant White
- Mfr # NIC06BSPBWH
- Zoro # G022935882
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.6 L
Material
Stainless Steel
Length
7.5 in
Width
4.25 in
Height
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC06BSPBWH
- Zoro #
- G022935882
- UPC #
- 717996634057
- Country of Origin
- Taiwan, Province of China
- Capacity
- 0.6 L
- Material
- Stainless Steel
- Color
- White
Dimensions
- Length
- 7.5 in
- Width
- 4.25 in
- Height
- 5.75 in
Description
The Nicollet Series 0.6-liter carafe in Radiant White brings a bright, modern presence to professional beverage service. Its powder-coated stainless exterior features subtle iridescence that enhances presentation without overpowering the tabletop. Stainless vacuum insulation keeps beverages fresh for up to 6 hours, while the push-button lid ensures controlled, spill-resistant pouring for coffee and tea service in hotels, hospitality settings, meetings, and buffets, especially when serving non-dairy beverages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.