Nicollet Series 1.5-Liter Stainless Vacuum Insulated Carafe with Push Button Lid in Rose Gold
- Mfr # NIC15BSPBRG
- Zoro # G822935846
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 L
Material
Stainless Steel
Width
5 in
Height
6.25 in
Length
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC15BSPBRG
- Zoro #
- G822935846
- UPC #
- 717996634866
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1.5 L
- Material
- Stainless Steel
- Color
- Rose Gold
Dimensions
- Width
- 5 in
- Height
- 6.25 in
- Length
- 10.75 in
Description
Blending warm Metallic Elements styling with high-capacity performance, the Nicollet Series 1.5-liter carafe in Rose Gold elevates professional beverage service. Stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours, while the push-button lid delivers controlled, spill-resistant pouring for coffee and tea service in hotels, hospitality venues, meetings, and buffets, best suited for non-dairy beverages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.