Nicollet Series 1-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Rose Gold
- Mfr # NIC10BSRG
- Zoro # G922935845
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Capacity
1 L
Material
Stainless Steel
Width
4.75 in
Length
8.25 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NIC10BSRG
- Zoro #
- G922935845
- UPC #
- 717996634170
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.75 in
- Length
- 8.25 in
- Height
- 6 in
Details
- Capacity
- 1 L
- Material
- Stainless Steel
- Color
- Rose Gold
Description
Blending elegant Metallic Elements styling with versatile performance, the Nicollet Series 1-liter carafe in Rose Gold enhances professional beverage service with refined presentation. Stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours, while the flip-top lid supports smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces. Ideal for hotels, hospitality venues, meetings, and buffets, this carafe balances decorative appeal with everyday functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.