Nicollet Series 0.6-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Radiant White
- Mfr # NIC06BSWH
- Zoro # G622935862
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.6 L
Material
Stainless Steel
Length
7.25 in
Height
5.75 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC06BSWH
- Zoro #
- G622935862
- UPC #
- 717996633814
- Country of Origin
- Taiwan, Province of China
- Capacity
- 0.6 L
- Material
- Stainless Steel
- Color
- White
Dimensions
- Length
- 7.25 in
- Height
- 5.75 in
- Width
- 4.25 in
Description
Designed for versatile service and modern presentation, the Nicollet Series 0.6-liter carafe in Radiant White features a powder-coated stainless finish with subtle iridescence that elevates any tabletop. Stainless vacuum insulation preserves beverage freshness for up to 6 hours, while the flip-top lid allows smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces. This makes it a flexible solution for hotels, hospitality venues, meetings, and buffet service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.