Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 1-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Vintage Gold
- Mfr # NIC10BSVG
- Zoro # G822935839
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Capacity
1 L
Material
Stainless Steel
Color
Vintage Gold
Length
8.25 in
Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC10BSVG
- Zoro #
- G822935839
- UPC #
- 717996634200
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1 L
- Material
- Stainless Steel
- Color
- Vintage Gold
Dimensions
- Length
- 8.25 in
- Width
- 4.75 in
- Height
- 6 in
Description
The Nicollet Series 1-liter carafe in Vintage Gold blends timeless Metallic Elements styling with versatile beverage service performance. Stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours, while a flip-top lid supports smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces. Well suited for hotels, hospitality venues, meetings, and buffets, this carafe delivers both visual refinement and practical functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.