Shop SERVICE IDEAS
See all product information
Create Account
Thermo-Urn Dairy Dispenser 1.5-Gallon Vacuum Insulated Dispenser with Round Leg in White
- Mfr # DD15WHRN
- Zoro # G822935853
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 gal
Material
Stainless Steel
Height
12 in
Length
17.625 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD15WHRN
- Zoro #
- G822935853
- UPC #
- 717996632589
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 12 in
- Length
- 17.625 in
- Width
- 12 in
Details
- Capacity
- 1.5 gal
- Material
- Stainless Steel
- Color
- White
Description
Practical and approachable, the Thermo-Urn Dairy Dispenser in White with Round Leg is perfect for everyday cold milk service. It features a 1.5-gallon vacuum-insulated body that keeps contents chilled for hours, eliminating the need for ice and ensuring consistent quality. Its clean white exterior and rounded base offer a soft, neutral look that works well across buffet lines, cafes, and hospitality stations. This dispenser delivers easy, reliable cold beverage service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.