Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 1.5-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Black Onyx
- Mfr # NIC15BSBX
- Zoro # G522935849
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 L
Material
Stainless Steel
Color
Black
Width
5 in
Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC15BSBX
- Zoro #
- G522935849
- UPC #
- 717996634538
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1.5 L
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Width
- 5 in
- Height
- 6.25 in
- Length
- 10.25 in
Description
Designed for higher-volume beverage service with elevated presentation, the Nicollet Series 1.5-liter carafe in Black Onyx features a bold PVD-coated Metallic Elements finish with polished stainless accents. Stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours, supporting extended service in hotels, hospitality venues, meetings, and buffets. A flip-top lid enables smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces, delivering both versatility and visual impact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.