Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 1.5-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Radiant White
- Mfr # NIC15BSWH
- Zoro # G222935873
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 L
Material
Stainless Steel
Width
5 in
Length
10.25 in
Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC15BSWH
- Zoro #
- G222935873
- UPC #
- 717996623556
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1.5 L
- Material
- Stainless Steel
- Color
- White
Dimensions
- Width
- 5 in
- Length
- 10.25 in
- Height
- 6.25 in
Description
Designed for high-capacity beverage service with a clean, modern presentation, the Nicollet Series 1.5-liter carafe in Radiant White features a powder-coated stainless finish with subtle iridescence. Stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours, supporting extended service across hotels, hospitality venues, meetings, and buffets. A flip-top lid enables smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces, delivering versatility and consistent performance in professional foodservice environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.