Nicollet Series 1.5-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Vintage Gold
- Mfr # NIC15BSVG
- Zoro # G322935834
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 L
Material
Stainless Steel
Width
5 in
Length
10.25 in
Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NIC15BSVG
- Zoro #
- G322935834
- UPC #
- 717996634590
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5 in
- Length
- 10.25 in
- Height
- 6.25 in
Details
- Capacity
- 1.5 L
- Material
- Stainless Steel
- Color
- Vintage Gold
Description
The Nicollet Series 1.5-liter carafe in Vintage Gold blends timeless Metallic Elements styling with dependable, high-capacity beverage service. Stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours, while a flip-top lid supports smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces. Well suited for hotels, hospitality venues, meetings, and buffets, this carafe delivers both elegance and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.