Nicollet Series 1.5-Liter Stainless Vacuum Insulated Carafe with Push Button Lid in Black Onyx
- Mfr # NIC15BSPBBX
- Zoro # G122935881
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 L
Material
Stainless Steel
Length
10.75 in
Height
6.25 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC15BSPBBX
- Zoro #
- G122935881
- UPC #
- 717996634835
- Country of Origin
- Taiwan, Province of China
- Capacity
- 1.5 L
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Length
- 10.75 in
- Height
- 6.25 in
- Width
- 5 in
Description
The Nicollet Series 1.5-liter carafe in Black Onyx delivers precision pouring with a bold Metallic Elements presentation. Its PVD-coated stainless finish enhances tabletop appeal, while stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours. Designed for coffee and tea service in hotels, hospitality settings, meetings, and buffets, the push-button lid provides controlled, spill-resistant dispensing and is best suited for non-dairy beverages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.