Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 1.5-Liter Stainless Vacuum Insulated Carafe with Push Button Lid in Vintage Gold
- Mfr # NIC15BSPBVG
- Zoro # G322935858
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 L
Material
Stainless Steel
Height
6.25 in
Color
Vintage Gold
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NIC15BSPBVG
- Zoro #
- G322935858
- UPC #
- 717996634897
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6.25 in
- Width
- 5 in
- Length
- 10.75 in
Details
- Capacity
- 1.5 L
- Material
- Stainless Steel
- Color
- Vintage Gold
Description
Designed for precision service with classic elegance, the Nicollet Series 1.5-liter carafe in Vintage Gold delivers controlled pouring and elevated presentation. Its PVD-coated stainless finish enhances tabletop settings, while stainless vacuum insulation maintains heat and preserves beverage freshness for up to 6 hours. The push-button lid provides spill-resistant dispensing for coffee and tea service in hotels, hospitality spaces, meetings, and buffets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.