Round Drip Tray, 6" diamater, Stainless Steel, Vintage Gold

  • Mfr # DT6BSVG

  • Zoro # G600914780


product price:  $29.95
/ea

Key Features

Weight
0.75
Length
6
Height
1.125
Material
Stainless Steel
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT6BSVG
Zoro #
G600914780
UPC #
717996611836
Country of Origin
China

Dimensions

Length
6
Height
1.125
Width
6

Details

Weight
0.75
Material
Stainless Steel

Description

Our two piece round stainless steel drip trays work great as an accessory to our Round Cold Beverage Dispensers or as a coaster for water pitchers. Use to keep your buffet and countertop clean from coffee and other liquids that drip from your large beverage dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.