Shop SERVICE IDEAS
See all product information
Create Account
Thermo-Urn Dairy Dispenser 1.5-Gallon Vacuum Insulated Dispenser with Stand in Brushed Stainless
- Mfr # DD15BSSTD
- Zoro # G522935863
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 gal
Material
Stainless Steel
Color
Brushed
Height
12 in
Length
17.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD15BSSTD
- Zoro #
- G522935863
- UPC #
- 717996632602
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 12 in
- Length
- 17.625 in
- Width
- 12 in
Details
- Capacity
- 1.5 gal
- Material
- Stainless Steel
- Color
- Brushed
Description
Offering a classic and cohesive look, the Thermo-Urn Dairy Dispenser with Stand in Brushed Stainless is ideal for traditional buffet setups. Its insulated 1.5-gallon body keeps dairy beverages cold for over 8 hours, eliminating the need for refrigeration or messy ice. The sturdy, polished stand mirrors the appearance of Flame Free Thermo-Urns, helping create a uniform display between hot and cold beverage stations. Built for durability and ease of use, this dispenser is ready for commercial service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.