Shop SERVICE IDEAS
See all product information
Create Account
Slim 1.9-Liter Stainless Water Pitcher without Ice Guard in Polished Stainless
- Mfr # X7025NGV2
- Zoro # G822935877
product price:Â
$
57.95
/ea
Key Features
Capacity
64 fl oz
Material
Stainless Steel
Color
Polished
Width
6.75 in
Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X7025NGV2
- Zoro #
- G822935877
- UPC #
- 717996632213
- Country of Origin
- China
- Capacity
- 64 fl oz
- Material
- Stainless Steel
- Color
- Polished
Dimensions
- Width
- 6.75 in
- Height
- 4.25 in
- Length
- 10 in
Description
Sleek and efficient, this Polished Stainless Slim Water Pitcher is ideal for fast-paced beverage service where quick pouring is a priority. Without an ice guard, the flow remains unrestricted. The over-molded rubber handle improves grip and comfort, while the durable stainless steel body delivers style and functionality in one dishwasher-safe package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.