Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Service Ideas Slim Water Pitcher, 1.9L, Polished Stainless Steel X7025NG

Slim Water Pitcher, 1.9L, Polished Stainless Steel (Discontinued)

  • Mfr # X7025NG
  • Zoro # G400016790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X7025NG
Zoro #
G400016790
UPC #
717996409020
Country of Origin
China

Dimensions

Height
9.875
Length
6.75
Width
4.125

Details

Material
Stainless Steel
Weight
1.18

Description

The small footprint of our Slim Pitcher makes it easy to fit multiples in small spaces. Features a thin handle for carrying more than one at a time. NSF listed and dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.