Shop SERVICE IDEAS
See all product information
Create Account
Thermo-Urn Dairy Dispenser 1.5-Gallon Vacuum Insulated Dispenser with Modern Leg in White
- Mfr # DD15WHMD
- Zoro # G222935859
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.5 gal
Material
Stainless Steel
Width
12 in
Color
White
Length
17.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DD15WHMD
- Zoro #
- G222935859
- UPC #
- 717996632572
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12 in
- Length
- 17.625 in
- Height
- 12 in
Details
- Capacity
- 1.5 gal
- Material
- Stainless Steel
- Color
- White
Description
Bright and contemporary, the Thermo-Urn Dairy Dispenser with Modern Leg in White stands out as a clean, modern solution for cold milk service. Ideal for clearly designating dairy or non-dairy options, this 1.5-gallon urn features long-lasting vacuum insulation that keeps contents cold for more than 8 hours. Its smooth white finish provides a visual cue for dairy while also complementing a clean buffet or brunch service aesthetic. Paired with a sleek Modern leg, thisdispenser coordinates with Flame Free legs and other beverage equipment for a cohesive and professional display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.