Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Service Wire Co Building Wire, XHHW, 10 AWG, 1C C, Stranded, 600V, 500 ft E105668-H

Building Wire, XHHW, 10 AWG, 1C C, Stranded, 600V, 500 ft (Discontinued)

  • Mfr # E105668-H
  • Zoro # G714816345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E105668-H
Zoro #
G714816345
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
10 AWG
Length
500 ft

Details

Item
Building Wire
Trade Designation
XHHW
Conductor Material
Copper
Number of Conductors
1C
Conductor Design
Stranded
Insulation Material
XLPE
Voltage
600V
Temp. Rating
90°C
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.