
Wire, XHHW, 12 AWG, 1C C, Black, Stranded, 600V, 500 ft
Mfr # Supplier Stock No
Zoro # G014816496
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
XHHW
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Supplier Stock No
Zoro #
G014816496
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
12 AWG
Length
500 ft
Details
Item
Wire
Trade Designation
XHHW
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Insulation Material
XLPE
Voltage
600V
Temp. Rating
90°C
Standards
UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.