Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Service Wire Co Wire, XHHW, 12 AWG, 1C C, Red, Stranded, 600V, 500 ft E105668-T

Wire, XHHW, 12 AWG, 1C C, Red, Stranded, 600V, 500 ft (Discontinued)

  • Mfr # E105668-T
  • Zoro # G814816467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E105668-T
Zoro #
G814816467
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
12 AWG
Length
500 ft

Details

Item
Wire
Trade Designation
XHHW
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Insulation Material
XLPE
Voltage
600V
Temp. Rating
90°C
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.