Zoro Homepage

Washdown Boot, PVC, Black/Yellow, XL

  • Mfr # 11001-BLM-1XL

  • Zoro # G1958822


product price: $25.39
/pr

Key Features

Color
Black/Yellow
Material
PVC
Waterproof
Yes
Height
12"
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11001-BLM-1XL
Zoro #
G1958822
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
XL
Height
12"

Details

Item
Washdown Boot
Color
Black/Yellow
Material
PVC
Waterproof
Yes
Gender
Men's
Includes
Extra Large Molded Kick-off Lugs
Closure Type
Tab Lock
Series
11001

Description

Washdown Boot, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.