Alum Safety Lockout Padlock, KD, Green, Keyed Different, Aluminum, Green, 1" Shackle Height

  • Mfr # 90215

  • Zoro # G8060991


product price:  $17.69
/ea
Sold in multiples of 6 for $106.14

Key Features

Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1-1/2"
Shackle Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90215
Zoro #
G8060991
UPC #
021919902155
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
1-1/2"
Shackle Height
1"
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Alum Safety Lockout Padlock,KD,Green
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Chrome Plated Hardened Steel
Body Finish
Anodized

Description

Alum Safety Lockout Padlock,KD,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products