Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W
Mfr # 93611
Zoro # G8060495
product price: $44.15
/eaSold in multiples of 6 for $264.90
Key Features
Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
Shackle Dia.
7/16"
Shackle Type
Standard Shackle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93611
Zoro #
G8060495
UPC #
021919936112
Country of Origin
Taiwan, Province of China
Dimensions
Shackle Dia.
7/16"
Shackle Height
1-1/8"
Shackle Width
7/8"
Details
Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
Shackle Type
Standard Shackle
Includes
Key Retaining Set Screw
Body Finish
Chrome Plated
Key Type
Coreless
Lock Type
Keyed Padlock
Lock Body Finish
No Finish
Description
Padlock, Shackle Type Standard Shackle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.