Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W

  • Mfr # 93701

  • Zoro # G8060571


product price: $56.29
/ea
Sold in multiples of 6 for $337.74

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
Shackle Dia.
7/16"
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93701
Zoro #
G8060571
UPC #
021919937010
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Dia.
7/16"
Shackle Height
2"
Shackle Width
7/8"

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
Shackle Type
Standard Shackle
Includes
Key Retaining Set Screw
Body Finish
Chrome Plated
Key Type
Alike
Lock Type
Keyed Padlock
Lock Body Finish
No Finish

Description

Padlock, Shackle Type Standard Shackle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.