Round Body Steel Keyed Padlock, KD, Steel Body, 7/8" W

  • Mfr # 93602

  • Zoro # G8060565


product price:  $38.19
/ea
Sold in multiples of 6 for $229.14

Key Features

Body Material
Steel
For Use With
Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
Shackle Dia.
7/16"
Includes
Key Retaining Set Screw
Shackle Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93602
Zoro #
G8060565
UPC #
021919936020
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Dia.
7/16"
Shackle Height
1"
Shackle Width
7/8"

Details

Item
Round Body Steel Keyed Padlock,KD
Body Material
Steel
For Use With
Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
Includes
Key Retaining Set Screw
Body Finish
Chrome Plated
Key Type
Different

Description

Round Body Steel Keyed Padlock,KD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.