Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18 X 3/4 Cup Point Case Hardened Square Head Set Screw, PK5000

  • Mfr # Q31180750CPCH-5000

  • Zoro # G7208599


product price: $1,113.99
/pk 5000, $0.22/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
5/16"-18
Overall Length
3/4 in
Material
Case Hard Steel
Number of Pieces
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q31180750CPCH-5000
Zoro #
G7208599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Overall Length
3/4 in

Details

System of Measurement
Inch
Drive Type
Square
Material
Case Hard Steel
Item
Set Screw
Number of Pieces
5000
Meets
ASME B18.6.3
Point Type
Cup

Description

Cup Point Case Hardened Square H,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.