No 3-56 X 1/8 Half Dog Point Stainless Steel Hex Socket Set Screw, PK1500

  • Mfr # HSS09560125HD-1500

  • Zoro # G7247360


product price:  $188.99
/pk 1500, $0.13/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#3-56
Overall Length
1/8 in
Drive Size
0.05 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSS09560125HD-1500
Zoro #
G7247360
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#3-56
Overall Length
1/8 in
Drive Size
0.05 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.3
Number of Pieces
1500
Point Type
1/2 Dog

Description

Half Dog Point,Stainless Steel,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products