Shop SET SCREW & MANUFACTURING

3/8-16 X 1/2 Cup Point 303 Stainless Steel Headless Set Screw, PK100

  • Mfr # XSS37160500CP-100
  • Zoro # G7252419

product price: 
$
90.39
/pk of 100, $0.90/ea

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSS37160500CP-100
Zoro #
G7252419
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Length
1/2 in

Details

System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Meets
ASME B18.6.3
Number of Pieces
100

Description

Cup Point,303 Stainless Steel,H,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products