Zoro Homepage

Halligan Bar, w/Black 42 in Handle, Forg

  • Mfr # HBB-42

  • Zoro # G200699803


product price: $404.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-42
Zoro #
G200699803
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42"

Details

Item
Halligan Bar,w/Black 42 in Handle,Forg

Description

Halligan Bar,w/Black 42 in Handle,Forg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.