Zoro Homepage
This item is Discontinued.
Sethco Automatic Pump, Air, 35 gpm, Kynar 381-A9040-KV

Automatic Pump, Air, 35 gpm, Kynar (Discontinued)

  • Mfr # 381-A9040-KV
  • Zoro # G7355266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381-A9040-KV
Zoro #
G7355266
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal, 275 gal, 330 gal
Overall Length
48 1/2 in
Air Outlet Size
1/8 in
Air Inlet Size
1/8 in FNPT

Description

Air Operated Drum Pump, Max. Air Pressure 100 psi, Overall Length 48 1/2 in, Discharge Connection Type Hose Barb, Food Grade No, Air Outlet Size 1/8 in, Variable Speed Yes, Includes Discharge Hose No, Motor Enclosure ODP, Max. Viscosity 4,000 SUS, Duty Cycle Continuous, Includes Suction Tube No, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No, Runs Dry No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.