This item is Discontinued.

Sethco Pump, Vertical, 1/20 HP, 115V ZDX 1/12CS

Pump, Vertical, 1/20 HP, 115V (Discontinued)

  • Mfr # ZDX 1/12CS
  • Zoro # G3339682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZDX 1/12CS
Zoro #
G3339682
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
7 ft
Cord Length - Pumps
7 ft.
Max. Dia. Solids
1/16"
Cord Size
18/3
Max. Diameter Solids
1/16 in
Base to Motor Height (In.)
10-7/8
Solid Diameter (Maximum)
0.06 in

Details

HP
1/20 hp
Impeller Material
CPVC
Switch Type
Manual
Hz
50/60
GPM of Water @ 5 Ft. of Head
10
Max. Head - Pumps
10 ft.
Voltage - Pumps
120VAC
For Use With
Corrosives
Cord Type
LL61597
Outlet
1/2 M
Motor RPM
3450
Input Phase AC
1
Impeller Material - Pumps
CPVC
Item
Pump
Max. Liquid Temp.
180 Degrees F
Motor Type
Capacitor Start
Pump HP
1/20
Item - Sump Pumps
Upright Sump Pump
Max. Head
10 ft
Phase
1
Insulation Class
B
Pump Body Material
CPVC
Features
Fume Barrier
Switch Type - Pumps
No Switch Included
Housing Material
CPVC
Voltage
115
Thermal Protection
Yes
Duty
Continuous
RPM
3,450 RPM
Intake Connection Type
NPT
Duty Cycle
Continuous
Motor Speed (Maximum)
3,450 RPM
Discharge Connection Type
NPT
Frequency
60 Hz
Suction Port
NPT
Motor Enclosure
Totally Enclosed Nonventilated
Discharge Port
NPT
Media Temperature Range
180 Degrees F
Horsepower (Maximum)
1/20 hp
Media Temperature (Maximum)
180 Degrees F
Seal Type
Sealless

Description

Pump, Discharge Connection Type NPT, Horsepower (Maximum) 1/20 hp, Housing Material CPVC, Includes Mounting Adapter, Intake Connection Type NPT, Media Temperature (Maximum) 180 Degrees F, Solid Diameter (Maximum) 0.06 in, Phase Single, Duty Cycle Continuous, Motor Enclosure Totally Enclosed Nonventilated, Bearing Type Ball

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.