GaugeTransducer4-20Ma 0-50psi
Mfr # 2091050PG2M11A1
Zoro # G7504660
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
1/4 NPT Male
Gauge Case Material
Stainless Steel And Valox
Material
Stainless Steel And Valox
Connection Size
1/4 NPT Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2091050PG2M11A1
Zoro #
G7504660
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
1/4 NPT Male
Connection Size
1/4 NPT Male
Details
Item
GaugeTransducer4-20Ma 0-50psi
Gauge Case Material
Stainless Steel And Valox
Material
Stainless Steel And Valox
Description
GaugeTransducer4-20Ma 0-50psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.