Zoro Homepage

Cleaner and Disinfectant, Trigger Spray Bottle, 26 oz, characteristic, 8 PK

  • Mfr # SEV 22810

  • Zoro # G4613567


product price: $83.99
/pk 8, $10.50/ea
Free Shipping & Returns

Key Features

Container Type
Trigger Spray Bottle
Size
26 oz.
Fragrance
characteristic
Color
White
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV 22810
Zoro #
G4613567
UPC #
732913228119
Country of Origin
United States

Dimensions

Size
26 oz.
Cleaner Container Size
26 oz
Degreaser Container Size
26 oz.
Container Size
26 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
characteristic
Color
White
Item
Cleaner and Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Chemicals For Use On Surface
Suitable for Use on All Hard, Nonporous Surfaces
Standards
EPA registered
Cleaner Container Type
Trigger Spray Bottle
Application
Children's Toys, Highchairs, Changing Tables, Appliances, Countertops, Garbage Cans
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Effective to Remove
No Efficacy
Cleaner Form
Liquid
Includes Chemical
None
Recommended Dilution
Ready to Use
Net Weight
26 oz
Includes
Trigger Sprayer
VOC Content
0%
For Use On
Bacteria; Dust; Germs; Grime; Viruses; Water-Based Soil
Physical Form
Liquid
Features
Multisurface Cleaner Spray
Rinse Required
No
Properties
No Rinse Required
Targeted Pathogens
No Efficacy
NSF Rating
Not Rated
Product Series
No Series
EPA Registration Number
84683-3-86066
Surfaces for Use On
Hard Nonporous Surfaces, Plastic, Wood
EPA Registered
Yes

Description

Disinfectant Cleaner, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 26 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemongrass Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Plastic, Wood, Standards EPA Registered, Product Series No Series, VOC Content 0 Percent, Includes Trigger Sprayer, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 84683-3-86066, Net Weight 26 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.