Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Aerosol Can, Mint, 8 PK

  • Mfr # 22981

  • Zoro # G4592303


product price: $60.75
/pk 8, $7.59/ea

Key Features

Container Type
Aerosol Can
Fragrance
Mint
Primary Chemical
Citric Acid; Copper Sulfate Pentahydrate; Sodium Citrate; Sodium Lauryl Sulfate
Capacity
13.9 oz
Surface
Enamel; Fiberglass; Hard Surfaces; Laminates; Metal; Non-Porous Surfaces Where Bacteria or Unpleasant Odors Are a Concern Including -- Ceramics; Plastic; Stone; Vinyl; Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22981
Zoro #
G4592303
UPC #
10732913229816
Country of Origin
United States

Details

Container Type
Aerosol Can
Fragrance
Mint
Item
Cleaners & Detergents
Primary Chemical
Citric Acid; Copper Sulfate Pentahydrate; Sodium Citrate; Sodium Lauryl Sulfate
Capacity
13.9 oz
Surface
Enamel; Fiberglass; Hard Surfaces; Laminates; Metal; Non-Porous Surfaces Where Bacteria or Unpleasant Odors Are a Concern Including -- Ceramics; Plastic; Stone; Vinyl; Wood
For Use On
Bacteria; Dust; Germs; Grime; Viruses; Water-Based Soil
Standards
EPA Reg. No. 84683-3; EPA List N
Net Weight
10 lbs
Application
Disinfectant/Cleaner
Physical Form
Aerosol

Description

Seventh Generation® Disinfectant Aerosol Sprays, Eucalyptus/Spearmint/Thyme, 13.9 oz, Spray, 8/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.