Disinfectant Cleaner, 13.9 fl oz (0.4 quart) Eucalyptus Spearmint & Thyme, Clear, 8 PK

  • Mfr # SEV22981CT

  • Zoro # G402502055


product price: $74.99
/pk 8, $9.37/ea

Key Features

Size
13.9 fl oz (0.4 quart)
Fragrance
Eucalyptus Spearmint & Thyme
Color
Clear
Primary Chemical
Thymol; Water; Sodium Lauryl Sulfate; Copper Sulfate Pentahydrate; Citric Acid; Sodium Citrate; Fragrance; Coriandrum Sativum (Coriander) Fruit Oil; Cymbopogon Martini (Palmarosa) Oil; Eucalyptus Globulus Leaf Oil; Lavandula Angustifolia (Lavender) Oil; Lavandula Hybrida (Lavandin) Oil; Mentha Viridis (Spearmint) Leaf Oil; Pelargonium Graveolens (Geranium) Extract; Pogostemon Cablin (Patchouli) Oil; Vanilla Planifolia Flower Extract; Vanillin
Features
Non-flammable; Rinse-free; Antibacterial; Disinfectant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV22981CT
Zoro #
G402502055
UPC #
-
Country of Origin
United States

Dimensions

Size
13.9 fl oz (0.4 quart)

Details

Fragrance
Eucalyptus Spearmint & Thyme
Color
Clear
Item
Disinfectant Cleaner
Primary Chemical
Thymol; Water; Sodium Lauryl Sulfate; Copper Sulfate Pentahydrate; Citric Acid; Sodium Citrate; Fragrance; Coriandrum Sativum (Coriander) Fruit Oil; Cymbopogon Martini (Palmarosa) Oil; Eucalyptus Globulus Leaf Oil; Lavandula Angustifolia (Lavender) Oil; Lavandula Hybrida (Lavandin) Oil; Mentha Viridis (Spearmint) Leaf Oil; Pelargonium Graveolens (Geranium) Extract; Pogostemon Cablin (Patchouli) Oil; Vanilla Planifolia Flower Extract; Vanillin
Features
Non-flammable; Rinse-free; Antibacterial; Disinfectant
Cleaner Form
Spray
Type
Disinfectant
Application
Day Care; Room; Restaurant; School; Office
Effective to Remove
Bacteria Remover; Virus Remover; Odor Remover

Description

Botanical disinfectant spray features an active ingredient that's made from essential oils to kill 99.99 percent of bacteria and viruses without the use of harsh solvents. Its gentle formula does not require you to rinse surfaces even when cleaning food contact surfaces for quick, simple cleanings. Plus, special odor eliminators seek out unpleasant smells to leave rooms smelling freshly cleaned. Bag-on-valve technology uses a nonflammable, compressed air propellant for safe use by you and for our environment. Disinfectant spray is perfect for use in offices, daycare centers, restaurants, schools and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.