Shop SEVENTH GENERATION
See all product information
Create Account
Eucalyptus, Spearmint and Thyme Disinfectant Spray, 13.9 Ounce, 8PK
- Mfr # SEV22981
- Zoro # G823347020
product price:Â
$
56.79
/pk of 8, $7.10/ea
Key Features
Application
Health and Personal Care
Net Weight
13.9 oz
Fragrance
Eucalyptus
Cleaner Form
Liquid
Targeted Pathogens
Bacteria, Viruses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SEV22981
- Zoro #
- G823347020
- UPC #
- 732913229819
- Country of Origin
- United States
Dimensions
- Container Size
- 13.9 fl oz
Details
- Item
- Spray Disinfectants
- Application
- Health and Personal Care
- Net Weight
- 13.9 oz
- Fragrance
- Eucalyptus
- Cleaner Form
- Liquid
- Targeted Pathogens
- Bacteria, Viruses
- Surfaces for Use On
- Hard, Non-Porous Surfaces
Description
The Seventh Generation Eucalyptus Disinfectant Spray kills 99.9% of bacteria and viruses and eliminates odors without the need for rinsing. It is suitable for use on all hard, non-porous surfaces. The bulk case with 8 packs of Seventh Generation Disinfectant is ideal for supermarkets, hypermarkets, and convenience stores.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.