This item is Discontinued.

Seventh Generation Free and Clear Baby Diapers, Size 4, 20 lbs to 32 lbs, 100PK 10732913448750

Free and Clear Baby Diapers, Size 4, 20 lbs to 32 lbs, 100PK (Discontinued)

  • Mfr # 10732913448750
  • Zoro # G405731575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10732913448750
Zoro #
G405731575
UPC #
-
Country of Origin
United States

Description

Gentle and hypoallergenic diapers help keep baby's sensitive skin protected and dry. Ultra-absorbent core is made with sustainably-sourced material and 0% chlorine bleaching, lotions and fragrances. Double leg cuffs and stretchy waistband provides great fit and premium leak protection. Large, easy-to-use tabs keep diapers snug through baby's twists and turns. Protection for All adorable animal character designs tell the story of the forest habitats Seventh Generation is working to help protect. We make our diapers with sustainably sourced materials so that our forests, and the animals who live there, can thrive for generations to come. Seventh Generation diapers are designed to care for baby as well as the health of the next seven generations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.