Shop SEVENTH GENERATION
See all product information
Create Account
Garden Mint Multi Surface Cleaning Wipes, 35 count, 12PK
- Mfr # 45007
- Zoro # G323347001
product price:Â
$
49.35
/pk of 12, $4.11/ea
Key Features
Net Weight
35 count
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45007
- Zoro #
- G323347001
- UPC #
- 732913450077
- Country of Origin
- United States
- Net Weight
- 35 count
- Item
- Wet Cleaning Wipes
Description
Make quick work of everyday messes with Seventh Generation Multi Purpose Wipes. They're perfect as an all-purpose cleaner for anytime cleaning on kitchen counters, appliances, bathrooms, kids' toys and most surfaces in your busy home. SVG all purpose cleaner wipes are a 98% USDA Certified BIO-based product, providing a powerful clean with one-step convenience, and without dyes or synthetic fragrances. Plus, our garden mint scent is made from essential oils and botanical ingredients, for a smell that's delightfully refreshing and isn't overpowering.Features:- Seventh Generation multi purpose cleaner wipes that work on most home surfaces- Effective multi purpose cleaner for everyday messes- Cleaning wipes with a garden mint scent made from 100% essential oils and botanical ingredients- 0% synthetic fragrances or dyes in this multi purpose cleaner- Convenient and easy to use multi purpose cleaner wipeUse: Wet the surface with the wipe and wipe clean. Enjoy delightful scent.Safe For Use On: Acrylic, Aluminum, Brass, Ceramic, Chrome, Concrete, Corian, Fiberglass, Formica, Glass, Granite (Sealed and unsealed), Laminate flooring, Marble (Sealed and unsealed), Mirror, Nicle, Porcelain, Stainless Steel, Travertine, Vinyl sheet flooring, Lacquer on wood, Oil-based painted wood, Water-based painted wood, Polyurethane on wood, Wood (Unfinished).Ingredients: Water, octyl/decyl glucoside (Plant-derived cleaning agent), sodium citrate (Plant-derived buffering agent), sodium benzoate (Synthetic stabilizer), citric acid (Plant-derived pH adjuster), laureth-6 (Plant-derived cleaning agent), potassium sorbate (Synthetic stabilizer), plant-derived fragrances: citrus sinensis (Orange) fruit, eucalyptus globulus leaf oil, mentha arvensis (Mint) leaf oil, mentha viridis (Spearmint) leaf oil, rosmarinus officinalis (Rosemary) leaf oil, plant-based cloth: lyocell, viscose. d-limonene is a fragrance allergen.KEEP OUT OF REACH OF CHILDREN. If product gets into eyes, flush thoroughly with water. If swallowed, drink plenty of water and contact a physician.NOT SAFE FOR USE ON: Shellac on wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.