Zoro Homepage

Laundry Detergent, 135 oz Bottle, Liquid, Fresh Lavender, 4 PK

  • Mfr # 10732913450647

  • Zoro # G307388051


product price: $121.99
/pk 4, $30.50/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh Lavender
Cleaner Container Size
135 oz
High Efficiency Compatibility
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10732913450647
Zoro #
G307388051
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
135 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh Lavender
High Efficiency Compatibility
Fabric
Volume Capacity
135 oz
Primary Chemical
Natural Ingredients; Plant-Derived Surfactants
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Net Weight
40.51 lbs
Standards
Kosher Certified; Leaping Bunny™ Certified; USDA Certified Biobased 97%; EPA Safer Choice Label
Contains
Natural Ingredients; Plant-Derived Surfactants
Application
Laundry Detergent
For Use On
Fabric
Packaging Type
Bottle

Description

Hang washday worries out to dry Unique formula contains plantderived cleaning agents and triple enzymes to make short work of even tough stains, but is gentle to your world Powers through tough wash day challenges without dyes, optical brighteners or synthetic fragrances Clinically tested hypoallergenic and nonirritating to skin Designed for standard and HE machines, and works well in all temperatures

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.