Zoro Homepage

Laundry Detergent, 135 oz, Free & Clear, 90 Loads

  • Mfr # 45065

  • Zoro # G615140242


product price: $44.29
/ea

Key Features

Color
White
Green Certification or Other Recognition
Environmental Certification
Width
8.5 in
Height
5.89 in
Length
11.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45065
Zoro #
G615140242
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Height
5.89 in
Length
11.21 in

Details

Color
White
Green Certification or Other Recognition
Environmental Certification

Description

Hang wash-day worries out to dry with this Natural Liquid Laundry Detergent. Formula contains plant-derived cleaning agents and triple enzymes to make short work of even tough stains, but is gentle to your world. Detergent powers through tough wash-day challenges without dyes, optical brighteners or synthetic fragrances. Clinically tested hypoallergenic and nonirritating to skin, detergent works well in all temperatures and is designed for standard and high-efficiency machines. Detergent is USDA Certified Bio-based 97 percent and Kosher and Leaping Bunny Certified. Using this detergent supports sustainable palm oil. Bottle is made from a high percentage of post-consumer recycled plastic. This 135 oz. size yields 90 loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.