Zoro Homepage
This item is Discontinued.
Seventh Generation Laundry Detergent, 31.7 oz Pack, Powder, Unscented, 360 PK 22977CT

Laundry Detergent, 31.7 oz Pack, Powder, Unscented, 360 PK (Discontinued)

  • Mfr # 22977CT
  • Zoro # G6080442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22977CT
Zoro #
G6080442
UPC #
10732913229779
Country of Origin
United States

Dimensions

Cleaner Container Size
31.7 oz
Size
31.7 oz

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Pack
Fragrance
Unscented
High Efficiency Compatibility
Fabric
Contains
45
Net Weight
17.4 lbs
For Use On
Fabric
Form
Powder
Standards
USDA Certified Biobased 94%
Packaging Type
Pack
Includes
Includes 8 packs of 45 single-dose dishwasher packets each
Application
Laundry Detergent
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil

Description

Seventh Generation® Natural Laundry Detergent Packs, Powder, Unscented, 45 Packets/Pack, 8/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.